32801 - 5-In-1 Multibit Screwdriver/Nut Driver, Heavy Duty

Klein Tools

  • $32.22 (Each)
  • $32.22 (Each)

  • $193.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32801
Manufacturer
Klein Tools
Manufacturer's Part Number
32801
Description
5-In-1 Multibit Screwdriver/Nut Driver, Heavy Duty
Klein 32801 5-In-1 Multi-Nut Driver
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644328015 / 00092644328015
Weight per unit
0.553 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.22 (Each)
Standard Packaging
$193.32 (Per 6)
Resources
Images
 
 
32801 - Large Image
 
32801 - Large Image
 
32801 - Large Image
 
32801 - Large Image
 
32801 - Large Image
 
32801 - Small Image
 
32801 - Large Image
 
32801 - Video
Other Links
 
 
32801 - Other
 
32801 - Other
 
32801 - Other
 
32801 - Other
 
32801 - Other
Attachments
 
 
32801 - Specification Sheet
360 Images
 
 
32801 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Blade Material
Steel
Dimensions and Weight
Overall Length
9.109" (23.1 cm)
Descriptions
Product Type
5-In-1 Multi-Nut Driver Heavy Duty
Description
5-IN-1 MULTIBIT SCREWDRIVER/NUT DRIVER, HEAVY DUTY
Long Description
KLEIN 32801 5-in-1 Multi-Nut Driver
Special Features
Wrench-Assist For Added Torque
Additional Information
media
Yes
Blade Width
0.5'' (13 mm)
Shaft Length
4" (10.2 cm)
Shank Shape
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32801
GTIN
00092644328015
UPC
092644328015
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
5-in-1
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
16 oz (454 g)
Weight per each
0.553
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat