40207 - Journeyman Utility Gloves, XL

Klein Tools

  • $22.69 (Each)
  • $22.69 (Each)

  • $226.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40207
Manufacturer
Klein Tools
Manufacturer's Part Number
40207
Description
Journeyman Utility Gloves, XL
Klein 40207 Journeyman Utility Glov
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402074 / 00092644402074
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.69 (Each)
Standard Packaging
$226.90 (Per 10)
Resources
Images
 
 
40207 - Small Image
 
40207 - Large Image
 
40207 - Video
Attachments
 
 
40207 - Specification Sheet
Other Links
 
 
40207 - Other
 
40207 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Synthetic Leather
Material, Color, and Finish
Color
Black/Gray
Dimensions and Weight
Size
Extra-Large
Descriptions
Product Type
Journeyman Utility Gloves, Size XL
Description
JOURNEYMAN UTILITY GLOVES, XL
Long Description
KLEIN 40207 Journeyman Utility Glov
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40207
GTIN
00092644402074
UPC
092644402074
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
2.1 oz (59 g)
Weight per each
0.13
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat