56027 - Telescoping Magnetic Led Light and Pickup Tool

Klein Tools

  • $33.99 (Each)
  • $33.99 (Each)

  • $203.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
56027
Manufacturer
Klein Tools
Manufacturer's Part Number
56027
Description
Telescoping Magnetic Led Light and Pickup Tool
Telescoping Magnetic Led, Stainless Steel;Hard Plastic;Rubber Material, 2 X AAA Alkaline Battery, 10 H Battery Life, 27.813 In (Open Length);6.313 In (Closed Length) Overall Length, 0.938 In Overall Width, 1.594 In Overall Depth, -20 to +120 °F, 6.4 Oz
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hand Tools
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560279 / 00092644560279
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$203.94 (Per 6)
Resources
Images
 
 
56027 - Small Image
 
56027 - Large Image
 
56027 - Large Image
 
56027 - Large Image
 
56027 - Large Image
 
56027 - Large Image
 
56027 - Large Image
 
56027 - Large Image
 
56027 - Large Image
 
56027 - Video
Specifications Sheets
 
 
56027 - Specification Sheet
360 Images
 
 
56027 - 360 Image
Attachments
 
 
56027 - Specification Sheet
Other Links
 
 
56027 - Other
 
56027 - Other
Features
Material
Stainless Steel;Hard Plastic;Rubber
Dimensions and Weight
Overall Length
6.313 in;16 cm (Closed Length);27.813 in;70.6 cm (Open Length)
Diameter
Descriptions
Product Type
Telescoping Magnetic Led
Long Description
Telescoping Magnetic Led, Stainless Steel;Hard Plastic;Rubber Material, 2 x AAA Alkaline Battery, 10 h Battery Life, 27.813 in (Open Length);6.313 in (Closed Length) Overall Length, 0.938 in Overall Width, 1.594 in Overall Depth, -20 to +120 °F, 6.4 oz
Features
Klein’s new Telescoping LED Pickup Tool allows you to retrieve any steel tool or part — the ones that always seem to drop out of reach. The telescoping arm extends almost two feet, and the gooseneck end allows you to reach around into the tough spots. When you’re in low light, the LED provides light to guide you to your tool and back. The Telescoping Magnetic LED Pickup allows you to reclaim your dropped tools, making this a must for your tool bag.
Short Description
Telescoping Magnetic Led, Stainless Steel;Hard Plastic;Rubber
Description
TELESCOPING MAGNETIC LED LIGHT AND PICKUP TOOL
extra long description
KLEIN 56027 Telescoping Mag LED Pic
Special Features
Flexible Gooseneck
Additional Information
Overall Depth
1.594 in;40.5 mm
includes
2 x AAA
Operating Temperature Range
-20 to +120 °F
Battery Type
2 x AAA Alkaline
battery life
10 h
Overall Width
0.938 in;23.8 mm
Temperature Range
-20°F to 120°F
Overall Height
1.594" (4.1 cm)
lumens
25
bulb type
LED
included
LED Light; 2 x AAA Alkaline Batteries
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56027
GTIN
00092644560279
UPC
092644560279
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Telescoping Magnetic LED
Packaging
Weight
6.4 oz;181.4 g
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
standard
FL1
Application
Pick-up Tool
You must have an account to view stock levels
There were no add-on items found for 56027.

* All prices subject to change.

false