56430 - Mid Flex Glow Rod, 30-Foot

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56430
Manufacturer
Klein Tools
Manufacturer's Part Number
56430
Description
Mid Flex Glow Rod, 30-Foot
Klein Glow Fish Rods Are The Perfect Solution For Running Wires Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces. This Mid Flexibility Rod Is Designed to Bend Enough to Maneuver, But Remain Rigid to Push Longer Distances. The Splinterguard™ Coating Glows Bright Yellow to Quickly Identify The Right Flex For The Job and Improves Visibility In Low-Light Applications. This 30-Foot Rod Includes A Bullet, Hook, and Illuminated Tip Attachment For Better Spotting At Distance.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644690914 / 00092644690914
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56430 - Small Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Large Image
 
56430 - Video
Attachments
 
 
56430 - Specification Sheet
Other Links
 
 
56430 - Other
 
56430 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Rods Coated with Splinter Guard
Dimensions and Weight
Diameter
3/16" (4.8 mm)
Extended Length
30' (9.1 m)
Overall Length
30' (9.1 m)
Descriptions
Product Type
Mid Flex Glow Rod, 30-Foot
extra long description
KLEIN 56430 Mid Flex Glow Rod, 30-F
Features
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Mid flexibility rod is designed to bend enough to maneuver, but remain rigid to push longer distances. The Splinterguard™ coating glows bright yellow to quickly identify the right flex for the job and improves visibility in low-light applications. This 30-Foot rod includes a bullet, hook, and illuminated tip attachment for better spotting at distance.
Description
MID FLEX GLOW ROD, 30-FOOT
Long Description
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Mid flexibility rod is designed to bend enough to maneuver, but remain rigid to push longer distances. The Splinterguard™ coating glows bright yellow to quickly identify the right flex for the job and improves visibility in low-light applications. This 30-Foot rod includes a bullet, hook, and illuminated tip attachment for better spotting at distance.
Special Features
Glow in the Dark, Illuminated Tip
Additional Information
media
Yes
included
(6) 5' (1.5 m) Glow Rods with Bullet Nose, Hook, and LED-Illuminated Tip Attachments
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56430
GTIN
00092644690914
UPC
092644690914
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.24
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical, Telecom, Datacomm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat