6073INS - Insulated Screwdriver, 3/32" Cabinet, 3"

Klein Tools

  • $26.53 (Each)
  • $26.53 (Each)

  • $159.18 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6073INS
Manufacturer
Klein Tools
Manufacturer's Part Number
6073INS
Description
Insulated Screwdriver, 3/32" Cabinet, 3"
Insulated Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11.313 In Overall Length, Round Shank, 7 In Shank Length, 4.0 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644320002 / 00092644320002
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Standard Packaging
$159.18 (Per 6)
Resources
Other Links
 
 
6073INS - Other
 
6073INS - Other
Images
 
 
6073INS - Small Image
 
6073INS - Large Image
 
6073INS - Large Image
 
6073INS - Large Image
 
6073INS - Video
Attachments
 
 
6073INS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Color
Black (Handle)
Handle Material
High-Dielectric Plastic
Blade Material
Induction Hardened Steel
Handle Color
Black
Dimensions and Weight
Overall Length
11.313 in;287.4 mm
Descriptions
Product Type
Insulated Screwdriver
Long Description
Insulated Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11.313 in Overall Length, Round Shank, 7 in Shank Length, 4.0 oz
Features
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Short Description
Screwdriver, InsULated, Induction Hardened Steel, Black (Handle)
extra long description
KLEIN 607-3-INS Screwdriver, Insula
Description
INSULATED SCREWDRIVER, 3/32" CABINET, 3"
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
Shank Type
Round
Shank Length
7 in;177.8 mm
Standards Met
IEC 60900;ASTM F1505
Made in USA
yes
Tip Size
#2
Tip Style
Phillips
media
Yes
tip type
Cabinet
Manufacturer Information
Manufacturers Part Number
6073INS
Brand
Klein Tools
GTIN
00092644320002
UPC
092644320002
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.0 oz;113 g
Weight per each
0.12
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat