63050EINS - Electricians Cable Cutter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63050EINS
Manufacturer
Klein Tools
Manufacturer's Part Number
63050-EINS
Description
Electricians Cable Cutter
Klein Tools Electrician'S Insulated Cable Cutter Is 1000V Rated and Vde Certified For Safety On The Job. The Multi-Color, Sleek Design With Small Thumb Guards Make For Easy Handling and Storage. The Three-Part Insulation With White Underlayer Provides A Warning Sign That Insulation May Be Compromised. The Durable, Molded Insulation Meets or Exceeds IEC 60900 and Astm F1505 Standards For Insulated Tools.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Strippers
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644630132 / 00092644630132
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63050EINS - Large Image
 
63050EINS - Large Image
 
63050EINS - Large Image
 
63050EINS - Small Image
 
63050EINS - Large Image
 
63050EINS - Video
Attachments
 
 
63050EINS - Specification Sheet
Other Links
 
 
63050EINS - Other
 
63050EINS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
9.625" (24.5 cm)
Descriptions
Long Description
Klein Tools Electrician's Insulated Cable Cutter is 1000V rated and VDE certified for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.
Special Features
Flame Retardant and Impact Resistant
Product Type
Electricians Cable Cutter Insulated
extra long description
KLEIN 63050-EINS Electricians Cable
Features
Klein Tools Electrician's Insulated Cable Cutter is 1000V rated and VDE certified for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.
Description
ELECTRICIANS CABLE CUTTER
Additional Information
Cutting Capacity
4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63050-EINS
GTIN
00092644630132
UPC
092644630132
Taxonomies, Classifications, and Categories
Type
Cable Cutter
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.08
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Cable Cutting in Confined Spaces
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 63050EINS.
Jump To:

Similar Items

Similar items are close alternatives to 63050EINS, though they may not be 100% alike.

High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Sof...
  • Our Part #: 63050
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 63050
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($235.62) ·
63050 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat