86570 - Nylon Tie Tensioning Tool

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86570
Manufacturer
Klein Tools
Manufacturer's Part Number
86570
Description
Nylon Tie Tensioning Tool
Klein Tools Nylon Tie Tensioning Tools Are Designed to Work With Ties Rated At 120 to 250 Pounds. This Manual Version Can Supply Up to 65 Pounds Of Tension. It Also Features Handle Grips For Comfort.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644865701 / 00092644865701
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
86570 - Small Image
 
86570 - Large Image
 
86570 - Large Image
 
86570 - Large Image
 
86570 - Large Image
 
86570 - Video
Attachments
 
 
86570 - Specification Sheet
Other Links
 
 
86570 - Other
 
86570 - Other
 
86570 - Other
 
86570 - Other
 
86570 - Other
 
86570 - Other
Brochures
 
 
86570 - Brochure
360 Images
 
 
86570 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7.8" (19.2 cm)
Descriptions
extra long description
KLEIN 86570 Nylon Tie Tensioning To
Long Description
Klein Tools Nylon Tie Tensioning Tools are designed to work with ties rated at 120 to 250 pounds. This manual version can supply up to 65 pounds of tension. It also features handle grips for comfort.
Special Features
Tensions up to 65 lb (30 kg)
Description
NYLON TIE TENSIONING TOOL
Product Type
Nylon Tie Tensioning Tool
Features
Klein Tools Nylon Tie Tensioning Tools are designed to work with ties rated at 120 to 250 pounds. This manual version can supply up to 65 pounds of tension. It also features handle grips for comfort.
Additional Information
Handle Type
Handle Grips for Comfort
Cable Size
Maximum 15/32" (1.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86570
GTIN
00092644865701
UPC
092644865701
Taxonomies, Classifications, and Categories
Type
HVAC Nylon Tie Tensioning Tools
Category Description
HAND TOOLS
Packaging
Weight
13.9 oz (395 g)
Weight per each
0.87
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed for Work with Ties Rated at 120 - 250 lbs. (54.4 - 113 kg)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat