ET510 - Borescope

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET510
Manufacturer
Klein Tools
Manufacturer's Part Number
ET510
Description
Borescope
The Klein Tools Borescope Is Great At Finding Problem Spots In Hard-to-Reach Places. Use This Tool'S Gooseneck Camera to Snake Through Drains, Duct Work, or Any Other Inaccessible Area. This Borescope Even Comes With A Bright Led Work Light to Help Illuminate Your Work Area.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111716 - Borescope inspection equipment
UPC/GTIN
092644695018 / 00092644695018
Weight per unit
0.505 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ET510 - Large Image
 
ET510 - Large Image
 
ET510 - Large Image
 
ET510 - Large Image
 
ET510 - Large Image
 
ET510 - Large Image
 
ET510 - Small Image
 
ET510 - Large Image
 
ET510 - Video
Specifications Sheets
 
 
ET510 - Specification Sheet
Other Links
 
 
ET510 - Other
 
ET510 - Other
 
ET510 - Other
Attachments
 
 
ET510 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.53" (16.6 cm)
Descriptions
Product Type
Borescope
Description
BORESCOPE
extra long description
KLEIN ET510 Borescope
Long Description
The Klein Tools Borescope is great at finding problem spots in hard-to-reach places. Use this tool's gooseneck camera to snake through drains, duct work, or any other inaccessible area. This borescope even comes with a bright LED work light to help illuminate your work area.
Additional Information
media
Yes
Overall Height
1.55" (3.9 cm)
Overall Width
2.84" (7.2 cm)
included
Borescope, 17 mm x 3.3 ft Gooseneck Camera, Rechargeable Lithium Ion Battery, Mirror Camera Attachment, Hook Camera Attachment, Magnet Camera Attachment, USB Data Adapter/Charger, USB Power Adapter/Charger, User Manual
battery life
Up to 3 hr
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET510
GTIN
00092644695018
UPC
092644695018
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
8.2 oz (231 g)
Weight per each
0.505
Carton
1
Uses, Certifications, and Standards
Application
Electrical, HVAC, Plumbing, Automotive, Aircraft
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ET510.
Jump To:

Similar Items

Similar items are close alternatives to ET510, though they may not be 100% alike.

The New Klein Tools’ ET20 Borescope Can Be Quickly Connected to Your Smartphone ...
  • Our Part #: ET20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ET20
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($117.43) ·
ET20 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$117.43

Each

QTY:
Each
Add
WiFi Borescope
  • MFR Part #: ET20
  • GTIN: 00092644692314
  • Manufacturer: Klein Tools
Video Borescope
  • MFR Part #: ET500
  • GTIN: 00092644695001
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat