K44 - 5/16" Slotted Screw Holding Screwdriver

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K44
Manufacturer
Klein Tools
Manufacturer's Part Number
K44
Description
5/16" Slotted Screw Holding Screwdriver
Klein K44 SL Holding Screwdriver 8-
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644321115 / 00092644321115
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K44 - Small Image
 
K44 - Large Image
 
K44 - Video
Attachments
 
 
K44 - Specification Sheet
Other Links
 
 
K44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
8.25" (21 cm)
Descriptions
Long Description
KLEIN K44 SL Holding Screwdriver 8-
Description
5/16" SLOTTED SCREW HOLDING SCREWDRIVER
Product Type
SL Holding Screwdriver 8-1/4" L
Additional Information
Shank Length
4" (10.2 cm)
Tip Size
5/16" (7.9 mm)
Shank Type
Round
tip type
Screw Holding
media
Yes
Manufacturer Information
Brand
Klein Tools
GTIN
00092644321115
UPC
092644321115
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K44.
Jump To:

Similar Items

Similar items are close alternatives to K44, though they may not be 100% alike.

The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Pos...
  • Our Part #: 6026K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6026K
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($89.94) ·
6026K - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
Klein K46 SL Holding Screwdriver 10
  • Our Part #: K46
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K46
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K46 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
5/16" SL Screw Holding Screwdriver
  • MFR Part #: K48
  • GTIN: 00092644321139
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat