PJSFM1 - Rechargeable Personal Jobsite Fan

Klein Tools

  • $71.82 (Each)
  • $71.82 (Each)

  • $574.56 (Per 8)
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
PJSFM1
Manufacturer
Klein Tools
Manufacturer's Part Number
PJSFM1
Description
Rechargeable Personal Jobsite Fan
Klein Tools’ Personal Fan Has Multiple Mounting Options Keeping The Fan Off The Dirty Job Site Floor. Whether You Mount It or Simply Sit The Fan On A Flat Surface, Airflow Can Be Aimed In Any Direction With A Fan Cage That Both Rotates and Spins 360 Degrees. At 10-1/2-Inch Tall, This Fan Is The Ideal Size to Carry Every Day While Producing Powerful Flow Of Air When It’S Hot and Stuffy On The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
40101604 - Fans
UPC/GTIN
092644291128 / 00092644291128
Weight per unit
2.368 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.82 (Each)
Standard Packaging
$574.56 (Per 8)
Resources
Other Links
 
 
PJSFM1 - Other
 
PJSFM1 - Other
 
PJSFM1 - Other
 
PJSFM1 - Other
 
PJSFM1 - Other
 
PJSFM1 - Other
 
PJSFM1 - Other
 
PJSFM1 - Other
Images
 
 
PJSFM1 - Small Image
 
PJSFM1 - Large Image
 
PJSFM1 - Large Image
 
PJSFM1 - Large Image
 
PJSFM1 - Large Image
 
PJSFM1 - Large Image
 
PJSFM1 - Large Image
 
PJSFM1 - Video
Attachments
 
 
PJSFM1 - Specification Sheet
360 Images
 
 
PJSFM1 - 360 Image
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
High Impact Polypropylene
Wattage
Max Charging Current: 2.0A, 10.0W
Material, Color, and Finish
Color
Orange, Dark Gray
Dimensions and Weight
Overall Length
9" (22.9 cm)
Diameter
Fan Cage 7.64" (19.4 cm)
Descriptions
extra long description
KLEIN PJSFM1 Rechargeable Personal
Product Type
Rechargeable Personal Jobsite Fan
Description
RECHARGEABLE PERSONAL JOBSITE FAN
Features
Klein Tools’ personal fan has multiple mounting options keeping the fan off the dirty job site floor. Whether you mount it or simply sit the fan on a flat surface, airflow can be aimed in any direction with a fan cage that both rotates and spins 360 degrees. At 10-1/2-Inch tall, this fan is the ideal size to carry every day while producing powerful flow of air when it’s hot and stuffy on the job.
Long Description
Klein Tools’ personal fan has multiple mounting options keeping the fan off the dirty job site floor. Whether you mount it or simply sit the fan on a flat surface, airflow can be aimed in any direction with a fan cage that both rotates and spins 360 degrees. At 10-1/2-Inch tall, this fan is the ideal size to carry every day while producing powerful flow of air when it’s hot and stuffy on the job.
Special Features
Magnets, Clamp, Full Rotation, Battery Gauge, Nail Hole
Additional Information
Cord Length
Number of Batteries
1
Overall Height
10.52" (26.7 cm)
Number of Speeds
2
Overall Width
4.15" (10.5 cm)
Voltage
Charging: 5V ± 0.25V
includes
Fan, USB-C Charging Cord, Instruction Manual
battery life
High: 5 hr; Low: 9 hr
indoor/outdoor
Indoor/Outdoor
Mounting Type
Magnets, Clamp, Hang Hole, Sit on Base
included
Rechargeable Fan, USB-A to USB-C charging cable, Instruction Manual
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PJSFM1
GTIN
00092644291128
UPC
092644291128
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fan with Rechargeable Internal Battery
Packaging
Weight
2.4 lb (1.1 kg)
Weight per each
2.368
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Fan, Air Movement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat