KTHBLED1151.5F85 - 115W 1.5FT Led Hibay 17700LM 50K Frosted Lens G2

Keystone

  • $135.03 (Each)
  • $135.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTHBLED1151.5F85
Manufacturer
Keystone
Manufacturer's Part Number
KT-HBLED115-1.5F-850-VDIM-P /G2
Description
115W 1.5FT Led Hibay 17700LM 50K Frosted Lens G2
115W Led Highbay, 1.5FT Long, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Gen 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654136738 / 0843654136738 / 00843654136738
Weight per unit
6.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.03 (Each)
Resources
Attachments
 
 
KTHBLED1151.5F85 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
115
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
White
Descriptions
Product Type
115W Led Highbay, 1.5FT Long, Frosted Lens, 5000K, 0-10V Dim
extra long description
Key KT-HBLED115-1.5F-850-VDIM-P /G2
Description
115W 1.5FT LED HIBAY 17700LM 50K FROSTED LENS G2
Long Description
115W LED Highbay, 1.5ft Long, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Gen 2
Construction
N/A
Additional Information
Nominal Size
1.5 ft Linear
Input Voltage
120-277V
lumens
17250
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-HBLED115-1.5F-850-VDIM-P /G
GTIN
00843654136738
UPC
843654136738
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
6.75
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat