LB640 - 6V 4.5A Gel Cell Battery

L-I

  • $12.44 (Each)
  • $12.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB640
Manufacturer's Part Number
LB640
Description
6V 4.5A Gel Cell Battery
Gel Cell Battery, 4.5 A Current Rating, 6 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
656489065261
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$12.44 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6 V
Current Rating
4.5 A
Descriptions
Product Type
Gel Cell Battery
Long Description
Gel Cell Battery, 4.5 A Current Rating, 6 V Voltage Rating
Short Description
Gel Cell Battery, 4.5 A, 1 CT
Description
6V 4.5A GEL CELL BATTERY
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
LIGHTNING INC.
Manufacturers Part Number
LB640
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat