30883VB3 - Vari Bit VB3 Hole Size 1/4"-3/4"

Lenox

  • $71.49 (Each)
  • $71.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30883VB3
Manufacturer
Lenox
Manufacturer's Part Number
30883VB3
Description
Vari Bit VB3 Hole Size 1/4"-3/4"
Step Drill Bit, 1/4 to 3/4 In Bit Size, 3/8 In Shank Diameter, Metal Material, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
082472308839 / 00082472308839
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.49 (Each)
Resources
Attachments
 
 
30883VB3 - Specification Sheet
Images
 
 
30883VB3 - Small Image
 
30883VB3 - Large Image
 
30883VB3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Finish
Steam Oxide Coated
Descriptions
Product Type
Step Drill Bit
Long Description
Step Drill Bit, 1/4 to 3/4 in Bit Size, 3/8 in Shank Diameter, Metal Material, 0.16 lb
Short Description
Step Drill Bit, 1/4 to 3/4 in, 3/8 in Shank
Description
VARI BIT VB3 HOLE SIZE 1/4"-3/4"
extra long description
SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 1/4 INCH MIN. DRILL SIZE; 3/4 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 9 SIZE(S); VARI-BIT[R] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
1/4 to 3/4 in
Shank Diameter
3/8 in
package quantity
1 PK
Minimum Drill Size
1/4 Inch
Maximum Drill Size
3/4 Inch
Shank Size
3/8 INCH
Number of Sizes
9
Manufacturer Information
Manufacturers Part Number
30883VB3
Brand
LENOX
GTIN
00082472308839
UPC
082472308839
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Split Point, Enhanced Flute
Packaging
Weight
0.16 lb
Weight per each
0.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat