2BLT446LADPLP840 - 2X4 Led Layin 4600LM 40K

Lithonia Lighting

  • $196.79 (Each)
  • $196.79 (Each)
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
2BLT446LADPLP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2BLT446LADPLP840
Description
2X4 Led Layin 4600LM 40K
Low Profile Led Luminaire, 120 to 277 V, 38.34 W, Steel, Polyester Powder Paint, White, 4000 K, 82, 60000 H Average Life, Dimmable, 4620 LM Brightness (Lumens), 47-3/4 In Length, 23-3/4 In Width, 2-3/8 In Height, 19.25 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
190887468649 / 00190887468649
Weight per unit
17.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.79 (Each)
Resources
Images
 
 
2BLT446LADPLP840 - Large Image
 
2BLT446LADPLP840 - Large Image
 
2BLT446LADPLP840 - Small Image
 
2BLT446LADPLP840 - Video
Other Links
 
 
2BLT446LADPLP840 - Other
 
2BLT446LADPLP840 - Other
 
2BLT446LADPLP840 - Other
 
2BLT446LADPLP840 - Other
 
2BLT446LADPLP840 - Other
 
2BLT446LADPLP840 - Other
 
2BLT446LADPLP840 - Other
 
2BLT446LADPLP840 - Other
Brochures
 
 
2BLT446LADPLP840 - Brochure
Tech Bulletins
 
 
2BLT446LADPLP840 - Tech Bulletin
Attachments
 
 
2BLT446LADPLP840 - Specification Sheet
Specifications Sheets
 
 
2BLT446LADPLP840 - Specification Sheet
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
120 to 277 v
Wattage
39
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
color temperature
4000 K
Color Rendering Index
82
color rendering index (cri)
80
Lens Material
Acrylic
Style
Traditional
Lens Color
WHITE
Dimensions and Weight
Length
47-3/4 in;121.2 cm
Width
23-3/4 in;60.3 cm
Height
2-3/8 in;6 cm
Descriptions
Description
2X4 LED LAYIN 4600LM 40K
Features
The BLT is a center-basket troffer featuring a contemporary design and high-efficiency LED technology. The fixture's shallow depth allows for easy installation and multiple control options offer versatility for configuration—all backed by reliable Lithonia Lighting(R) performance. The attractively-priced BLT is your best-in-value ambient lighting solution for office, retail, healthcare and other commercial projects.
Short Description
Low Profile LED Luminaire, 120 to 277 V, 38.34 W
Long Description
Low Profile LED Luminaire, 120 to 277 V, 38.34 W, Steel, Polyester Powder Paint, White, 4000 K, 82, 60000 h Average Life, Dimmable, 4620 lm Brightness (Lumens), 47-3/4 in Length, 23-3/4 in Width, 2-3/8 in Height, 19.25 lb
Product Type
Low Profile LED Luminaire
Special Features
High Efficacy LED Light Engines Deliver Energy Savings and Low Maintenance
extra long description
LITH 2BLT4 46L ADP LP840 Basket LED
Construction
New Construction,Remodel
Additional Information
Total Wattage
38.34 W
average life
60000 h
dimmable
Yes
Brightness (Lumens)
4620 lm
Standards Met
CSA Certified;DLC Premium;DLC Standard
package quantity
26 PL
media
Yes
Maximum Operating Temperature
25
lumens
4600 LM
Warranty
5
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
2BLT446LADPLP840
Brand
Lithonia Lighting
GTIN
00190887468649
UPC
190887468649
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
19.25 lb
Weight per each
17.68
Carton
1
Uses, Certifications, and Standards
Application
Education;Offices & Banks;Retail;Schools and Other Commercial Spaces;Hospitals and Healthcare Facilities
standard
CSA
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat