LHQMSW3RM4 - White 2-Head Led Exit/Unit Combo, Single Stencil F

Lithonia Lighting

  • $128.92 (Each)
  • $128.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHQMSW3RM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LHQM S W 3 R M4
Description
White 2-Head Led Exit/Unit Combo, Single Stencil F
Quantum Thermoplastic Exit/Unit Combo, Stencil Face, White, Single With Extra Faceplate and Color Panel For Field Conversion to Double Face, Red, Sku - 144fec
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/EAN/GTIN
745974468202 / 0745974468202 / 00745974468202
Weight per unit
7.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.92 (Each)
Carton
$128.92 (Each)
Resources
MSDS Sheets
 
 
LHQMSW3RM4 - MSDS Sheet
Attachments
 
 
LHQMSW3RM4 - Specification Sheet
Images
 
 
LHQMSW3RM4 - Small Image
 
LHQMSW3RM4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Wattage
5 A
Wattage
5 A
Lamp Type
Incandescent, LED - Static
Material
Thermoplastic
Voltage Rating
120/277 VAC
Material, Color, and Finish
Letter Color
Red Safety
Background Color
White Gloss
Color
WHITE GLOSS
housing color
White Gloss
Descriptions
Product Type
Emergency Exit Sign
Description
WHITE 2-HEAD LED EXIT/UNIT COMBO, SINGLE STENCIL F
Long Description
Quantum thermoplastic exit/unit combo, Stencil Face, White, Single with extra faceplate and color panel for field conversion to double face, Red, SKU - 144FEC
Additional Information
pallet quantity
33303013
Fixture Type
Emergency Exit Unit (aka Combo)
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LHQM S W 3 R M4
GTIN
00745974468202
UPC
745974468202
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Unit (aka Combo)
Packaging
Weight per each
7.45
Carton
1
Uses, Certifications, and Standards
Application
Emergency and Safety
standard
NOM, UL
Mounting
SURFACE, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat