D600PHWH - 600W SP Rotary Push On White

Lutron

  • $8.94 (Each)
  • $8.94 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D600PHWH
Manufacturer
Lutron
Manufacturer's Part Number
D-600PH-WH
Description
600W SP Rotary Push On White
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, Single-Pole, 120V/600W, Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557112239 / 00027557112239
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.94 (Each)
Resources
Installation Sheets
 
 
D600PHWH - Installation Sheet
Images
 
 
D600PHWH - Small Image
 
D600PHWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Metal
Poles
1 PH
Wattage
600 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
amperage rating
UL, CSA
actuator
Wallbox
connection
Wire Leads
Dimensions and Weight
Size
Wire Leads
Descriptions
Product Type
600W Inc DMR P/P WH Clamshell
Description
600W SP ROTARY PUSH ON WHITE
Long Description
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in white
Special Features
Rotary
Additional Information
operating cycles
Plastic
load
1 PH
Manufacturer Information
Manufacturers Part Number
D-600PH-WH
Brand
Lutron
sub brand
Rotary
GTIN
00027557112239
UPC
027557112239
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Lutron
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Enclosure
Plastic/Metal
Operating Temperature
Push knob
Frequency Rating
600 W
Application
Dimmer with push on/off knob, single-pole, clamshell packaging
environmental conditions
Relative humidity less than 90 percentnon-condensing. Indoor use only
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D600PHWH.
Jump To:

Similar Items

Similar items are close alternatives to D600PHWH, though they may not be 100% alike.

00027557670012|0027557|027557670012|02755767001|67001|D 600P WH|D600PWH|D-600P-W...
  • Our Part #: D600PWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D-600P-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 48 ($477.12) ·
D600PWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.94

Each

QTY:
Each
Add
Dalia Led+ Dimmer, 120 V, Rotary Knob, UL1472 / Csa C22.2 184.1, Nom, White, Cla...
  • Our Part #: RCL153PNLHWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCL-153PNLH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.50) ·
RCL153PNLHWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat