DVELV303PWH - Diva 300W Electronic Low Voltage 3WAY White

Lutron

  • $139.50 (Each)
  • $139.50 (Each)

  • $6,696.00 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVELV303PWH
Manufacturer
Lutron
Manufacturer's Part Number
DVELV-303P-WH
Description
Diva 300W Electronic Low Voltage 3WAY White
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-Way, 120V/300W In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557755993 / 00027557755993
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.50 (Each)
Standard Packaging
$6,696.00 (Per 48)
Resources
Images
 
 
DVELV303PWH - Video
 
DVELV303PWH - Large Image
 
DVELV303PWH - Small Image
360 Images
 
 
DVELV303PWH - 360 Image
Attachments
 
 
DVELV303PWH - Specification Sheet
Other Links
 
 
DVELV303PWH - Other
 
DVELV303PWH - Other
 
DVELV303PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
actuator
Paddle Switch
Voltage Rating
120
Wattage
300.000000000000000
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Elv 300 Wall 3-Way WH
extra long description
LUT DVELV-303P-WH DIVA ELV 300 WALL
Long Description
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in white
Special Features
Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Description
DIVA 300W ELECTRONIC LOW VOLTAGE 3WAY WHITE
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
DVELV-303P-WH
Brand
Lutron
GTIN
00027557755993
UPC
027557755993
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way
Packaging
Weight per each
0.25
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Operating Temperature
32 to 104
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat