MAS8AMWH - Maestro 8A Switch White

Lutron

  • $55.80 (Each)
  • $55.80 (Each)

  • $1,339.20 (Per 24)

  • $2,678.40 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAS8AMWH
Manufacturer
Lutron
Manufacturer's Part Number
MA-S8AM-WH
Description
Maestro 8A Switch White
Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-Location/Single-Pole, 120V/8A In White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557082617 / 00027557082617
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.80 (Each)
Carton
$1,339.20 (Per 24)
Standard Packaging
$2,678.40 (Per 48)
Resources
360 Images
 
 
MAS8AMWH - 360 Image
Images
 
 
MAS8AMWH - Large Image
 
MAS8AMWH - Large Image
 
MAS8AMWH - Large Image
 
MAS8AMWH - Large Image
 
MAS8AMWH - Large Image
 
MAS8AMWH - Small Image
Other Links
 
 
MAS8AMWH - Other
 
MAS8AMWH - Other
 
MAS8AMWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
8
Wattage
960
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
extra long description
LUT MA-S8AM-WH MAESTRO 8 AMP SWITCH
Long Description
Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in white
Special Features
Rated for 8 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. For multi-location switching, use one Maestro multi-location switch with Maestro companion switches. Tap switch on/off
Product Type
Maestro 8 Amp Switch M-Loc White
Features
The Lutron Maestro 8A Electronic Switch is rated to work with up to 8A of lighting loads, or 3A general purpose fans. The Maestro 8A Switch requires a neutral and is compatible with multi-location switching applications; Lutron Accessory switches are required (MA-AS/MSC-AS). Use up to 9 Lutron Accessory switches with one Lutron Maestro Electronic Switch; existing 3-way switch are not compatible. The Maestro Companion switches sync with the programming of the main Maestro Switch. The Maestro 8A switch compl
Description
MAESTRO 8A SWITCH WHITE
Additional Information
Contact Rating
8
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
MA-S8AM-WH
Brand
Lutron
GTIN
00027557082617
UPC
027557082617
Taxonomies, Classifications, and Categories
Type
Electronic switch, multi-location/single-pole
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.3
Carton
24
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat