1027RP - 1L Ext Flush

Maxim Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1027RP
Manufacturer
Maxim Lighting
Manufacturer's Part Number
1027RP
Description
1L Ext Flush
Westlake Cast 1-Light Outdoor Ceiling Mount
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
783209102743 / 00783209102743
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1027RP - Small Image
 
1027RP - Large Image
Attachments
 
 
1027RP - Specification Sheet
Installation Sheets
 
 
1027RP - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
(1) 100 W
Lamp Type
MEDIUM BASE INCANDESCENT
Lamp Included
NO
Material, Color, and Finish
Housing Material
Die Cast Aluminum
Finish
RUST PATINA
Dimensions and Weight
Size
9 INCH DIA X 8.5 INCH H
Descriptions
Description
1L EXT FLUSH
Long Description
INCANDESCENT CEILING MOUNT LIGHT FIXTURE, HEXAGON TYPE; 9 INCH DIA X 8.5 INCH H SIZE; RUST PATINA FINISH; UL, CSA APPROVAL; NO LAMP INCLUDED; MEDIUM BASE INCANDESCENT LAMP TYPE; (1) 100 W LAMP WATTAGE; DIE CAST ALUMINUM HOUSING MATERIAL
Commodity Description
INCANDESCENT SURFACE ARCHITECTURAL & SPECIFICATION LIGHTING
Product Type
Incandescent Ceiling Mount Light Fixture
extra long description
HEXAGON TYPE; 9 INCH DIA X 8.5 INCH H SIZE; RUST PATINA FINISH; UL, CSA APPROVAL; NO LAMP INCLUDED; MEDIUM BASE INCANDESCENT LAMP TYPE; (1) 100 W LAMP WATTAGE; DIE CAST ALUMINUM HOUSING MATERIAL; CLEAR REFRACTOR/LENS TYPE; MAXIM LIGHTING[R] BRAND
Additional Information
Refractor/Lens Type
CLEAR
Manufacturer Information
Brand
Maxim Lighting
Manufacturers Part Number
1027RP
GTIN
00783209102743
UPC
783209102743
Taxonomies, Classifications, and Categories
Type
HEXAGON
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
2.42
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat