58714WTBZ - 20W 120V 30K BZ 30K 9" Flush Mount

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58714WTBZ
Manufacturer
Maxim
Manufacturer's Part Number
58714WTBZ
Description
20W 120V 30K BZ 30K 9" Flush Mount
Wafer Was Designed For The Discriminate Consumer Who Wants The Low Profile Look Of Recessed Without The High Cost. Manufactured Of Die Cast Aluminum, Wafer Brings Ultimate Heat Dissipation to Its Edge Lit Technology. Edge Lighting Gives Very Even Light Distribution While Dispersing Heat Over A Larger Area. The Result Of This Is Longer Led Life and Better Light Diffusion.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209257146 / 00783209257146
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
58714WTBZ - Small Image
 
58714WTBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Product Type
LED Flush Mount
Long Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Description
20W 120V 30K BZ 30K 9" FLUSH MOUNT
Additional Information
Voltage
120.00
Category
Exterior
bulb type
PCB
Safety Rating
Wet
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
58714WTBZ
GTIN
00783209257146
UPC
783209257146
Taxonomies, Classifications, and Categories
Type
Ceiling Mount
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.27
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat