201B20L - MIL

201B20L - M12 BLK Heat Jacket-L

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    201B20L
    Manufacturer
    Milwaukee Electric Tool
    Manufacturer's Part Number
    201B-20L
    Description
    M12 BLK Heat Jacket-L
    Heated Jacket, Heated, Water/Wind Resistant Type; L Size; Black Color; Brushed Tricot Lining; Polyester Fabric; M12[TM], Tough Shell[TM] Brand; Heat Elements R-Chest, L-Chest, Back; Heat Settings (3) High, Medium, Low
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    -
    UPC/EAN/GTIN
    045242477074
    Weight per unit
    4.48 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Size
    L
    Descriptions
    Product Type
    Heated Jacket
    Additional Information
    Heat Elements R-Chest, L-Chest, Back; Heat Settings (3) High, Medium, Low; Number of Pockets (3) Outer Zip, (1) Inner Zip, (1) Low-Profile Battery; Includes Battery Holder with 2.1 Amp USB Charger
    Long Description
    HEATED JACKET, HEATED, WATER/WIND RESISTANT TYPE; L SIZE; BLACK COLOR; BRUSHED TRICOT LINING; POLYESTER FABRIC; M12[TM], TOUGH SHELL[TM] BRAND; HEAT ELEMENTS R-CHEST, L-CHEST, BACK; HEAT SETTINGS (3) HIGH, MEDIUM, LOW
    Commodity Description
    SAFETY EQUIPMENT
    Description
    M12 BLK HEAT JACKET-L
    Additional Information
    Lining
    Brushed Tricot
    Manufacturer Information
    Brand
    Milwaukee Electric Tool
    Manufacturers Part Number
    201B-20L
    Model
    201B
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Type
    Heated, Water/Wind Resistant
    Packaging
    Weight per each
    4.48
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 201B20L

    Type in the slang term you'd like to suggest.

* All prices subject to change.