202B21L - MIL

202B21L - M12 Heated Toughshell Jacket Kit L Black

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availablity: Out of Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    202B21L
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    202B-21L
    Description
    M12 Heated Toughshell Jacket Kit L Black
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242521401 / 00045242521401
    Weight per unit
    5.19 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    202B21L - Small Image
     
    202B21L - Large Image
    Other Links
     
     
    202B21L - Other
     
    202B21L - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    TOUGHSHELL Stretch Polyester
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Size
    L
    Descriptions
    Description
    M12 HEATED TOUGHSHELL JACKET KIT L BLACK
    Product Type
    M12 Heated Toughshell Jacket Kit
    Additional Information
    Lining
    Brushed Tricot
    Closure Type
    Zipper
    Manufacturer Information
    Manufacturers Part Number
    202B-21L
    sub brand
    M12
    Brand
    milwaukee
    GTIN
    00045242521401
    UPC
    045242521401
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight per each
    5.19
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 202B21L

    Type in the slang term you'd like to suggest.

* All prices subject to change.