221C20L - MIL

221C20L - M12 Xtra Heat Jacket-L

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    221C20L
    Manufacturer
    Milwaukee Electric Tool
    Manufacturer's Part Number
    221C-20L
    Description
    M12 Xtra Heat Jacket-L
    M12 Heated Jacket (Jacket Only)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    46181543 - Waterproof jacket or raincoat
    UPC/GTIN
    045242477449 / 00045242477449
    Weight per unit
    3.96 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    221C20L - Small Image
     
    221C20L - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Camouflage
    Dimensions and Weight
    Size
    Large
    Descriptions
    Description
    M12 XTRA HEAT JACKET-L
    Product Type
    Heated Jacket
    Long Description
    HEATED JACKET, WATER/WIND RESISTANT TYPE; LARGE SIZE; CAMOUFLAGE COLOR; BRUSHED TRICOT LINING; POLYESTER FABRIC; M12[TM], REALTREE XTRA[R], REDLITHIUM[TM] BRAND; HEAT ELEMENTS R-CHEST, L-CHEST, BACK; HEAT SETTINGS (3) HIGH, MEDIUM, LOW
    Additional Information
    Heat Elements R-Chest, L-Chest, Back; Heat Settings (3) High, Medium, Low; Number of Pockets (3) Outer Zip, (1) Inner Zip, (1) Low-Profile Battery; Insulated Yes; Washing Type Washer and Dryer Safe; Includes Battery Holder with 2.1 Amp USB Charger
    Commodity Description
    SAFETY EQUIPMENT
    Additional Information
    Lining
    Brushed Tricot
    Manufacturer Information
    Brand
    Milwaukee Electric Tool
    Manufacturers Part Number
    221C-20L
    GTIN
    00045242477449
    UPC
    045242477449
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Type
    Water/Wind Resistant
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    3.96
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 221C20L

    Type in the slang term you'd like to suggest.

* All prices subject to change.