251020 - M12 Lith-Ion Ac/DC Wall and Vehicle Charger

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251020
Manufacturer
Milwaukee
Manufacturer's Part Number
2510-20
Description
M12 Lith-Ion Ac/DC Wall and Vehicle Charger
00452421921515|0004524|00452421921515|45242192151|92151|251020|Mil Milwaukee Repair 251020|Mil Milwaukee Tool 251020|Millwaukee Electric Tool 251020|Milwauke 251020|Milwaukee 251020|Milwaukee Electric Tool 251020|Milwaukee Tool 251020|Milwaukie Electric Tool 251020
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242192151 / 00045242192151
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
251020 - Specification Sheet
Images
 
 
251020 - Small Image
 
251020 - Large Image
Other Links
 
 
251020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
00452421921515|0004524|00452421921515|45242192151|92151|251020|MIL MILWAUKEE REPAIR 251020|MIL MILWAUKEE TOOL 251020|Millwaukee Electric Tool 251020|MILWAUKE 251020|MILWAUKEE 251020|Milwaukee Electric Tool 251020|Milwaukee Tool 251020|Milwaukie Electric Tool 251020
Special Features
Dual Function Design: AC Wall Charger And DC Vehicle Charger; Quickly Charges All M12 Batteries: 48-11-2401 - 30 Minute Charge Time, 48-11-2402 - 1 Hour Charge Time; Charger Communicates With Battery Pack To Manage: Individual Cell Voltage, Temperature, Charge Status; Warranty: 5 YR; Weight: 2.200 LB; Battery: Lithium-Ion; Battery Type: Lithium-Ion
Product Type
M12 Lithium-Ion Ac/DC Wall and Vehicle Charger
Description
M12 LITH-ION AC/DC WALL AND VEHICLE CHARGER
Additional Information
charge time
40
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2510-20
sub brand
M12
GTIN
00045242192151
UPC
045242192151
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
AC/DC
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
For Both M12 Redlithium And M12 Lithium-Ion Batteries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 251020.
Jump To:

Similar Items

Similar items are close alternatives to 251020, though they may not be 100% alike.

Charge On The Go. The M18™ & M12™ Vehicle Charger Allows Users to Charge Battery...
  • Our Part #: 48591810
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-59-1810
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 14 ($2,115.54) ·
48591810 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$151.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat