255220 - M12 Fuel 1/4IN Stubby Impact Wrench

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255220
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2552-20
Description
M12 Fuel 1/4IN Stubby Impact Wrench
The M12™ Fuel™ 1/4 In. Stubby Impact Wrench Is The Industries Most Compact Impact Wrench On The Market Place. Measuring Only 5.1 In. In Length, This Tool Fits In Tighter Spaces, Making Users More Productive. Increased Torque Delivers An Industry Leading 100 FT-LBS Of Breakaway Torque, Removing Even The Most Stubborn Bolts and Fasteners. 4-Mode Drive Control, Will Allow Unmatched Control In Various Fastening Applications. 1 to 3 RPM Allows For Precision Control, and Auto-Shut Off Mode In The 4TH Setting Wil
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242521159 / 00045242521159
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Large Image
 
255220 - Small Image
Other Links
 
 
255220 - Other
 
255220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass-Filled Nylon
Descriptions
Long Description
The M12™ FUEL™ 1/4 in. Stubby impact wrench is the industries most Compact Impact Wrench on the market place. Measuring only 5.1 in. in length, this tool fits in tighter spaces, making users more productive. Increased torque delivers an industry leading 100 ft-lbs of breakaway torque, removing even the most stubborn bolts and fasteners. 4-Mode drive control, will allow unmatched control in various fastening applications. 1 to 3 RPM allows for precision control, and auto-shut off mode in the 4th setting wil
Product Type
M12 Fuel Stubby 1/4" Iw
extra long description
MILW 2552-20 M12 FUEL STUBBY 1/4" I
Features
M12 FUEL™ Stubby 1/4 in. Impact Wrench
Description
M12 FUEL 1/4IN STUBBY IMPACT WRENCH
Additional Information
Battery Voltage
12
Impacts per Minute
4000
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2552-20
GTIN
00045242521159
UPC
045242521159
Packaging
Weight per each
1.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat