269522 - M18 Cordless Lith-Ion 2-Tool Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
269522
Manufacturer
Milwaukee®
Manufacturer's Part Number
2695-22
Description
M18 Cordless Lith-Ion 2-Tool Combo Kit
The 2695-22 M18™ 2-Tool Combo Kit Includes The 1/2 In. Hammer Drill Driver (2602-20) and The Hackzall®M18™ One- Handed Recipe Saw(2625-20). The M18™ Cordless System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Lithium-Ion, The M18™ Cordless System Delivers More Torque, More Power, and Longer Run-Time Than The Competition.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242224159 / 00045242224159
Weight per unit
14.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
269522 - Small Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
 
269522 - Large Image
Other Links
 
 
269522 - Other
 
269522 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
The 2695-22 M18™ 2-tool Combo kit includes the 1/2 in. hammer drill driver (2602-20) and the Hackzall®M18™ one- handed recipe saw(2625-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by lithium-ion, the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
Product Type
M18 Cordless 2 Tool Combo Kit
extra long description
MILW 2695-22 M18 CORDLESS 2 TOOL CO
Features
M18 Cordless 2 Tool Combo Kit
Description
M18 CORDLESS LITH-ION 2-TOOL COMBO KIT
Additional Information
Blade Size
0.0
charge time
1.0
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2695-22
Brand
Milwaukee®
GTIN
00045242224159
UPC
045242224159
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
14.795
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 269522.
Jump To:

Similar Items

Similar items are close alternatives to 269522, though they may not be 100% alike.

The Hackzall® M18™ Cordless Lithium-Ion One- Handed Reciprocating Saw (2625-20) ...
  • Our Part #: 262520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2625-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
262520 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat