276622 - M18 Fuel HT 1/2 Imp Wrench W/Pin Detent Kit

Milwaukee®

  • $582.17 (Each)
  • $582.17 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
276622
Manufacturer
Milwaukee®
Manufacturer's Part Number
2766-22
Description
M18 Fuel HT 1/2 Imp Wrench W/Pin Detent Kit
The 2766 M18 Fuel™ High Torque 1/2 In. Impact Wrench With Pin Detent Provides A Full Corded Replacement Delivering 750FT-LBS Of Fastening Torque and 1100FT-LBS Of Nut-Busting Torque. The Industry’S Most Compact Cordless High Torque Impact Wrench At 8.1 In. In Length, This Tool Allows For More Access In Tight Spaces. 4-Mode Drive Control™ With Bolt Removal Mode Gives Users The Most Control Over Their Fasteners. Bolt Removal Mode Gives The User More Control When Removing Fasteners By Slowing to 750 RPM Once
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242502226 / 00045242502226
Weight per unit
14.635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$582.17 (Each)
Resources
Other Links
 
 
276622 - Other
 
276622 - Other
Images
 
 
276622 - Large Image
 
276622 - Large Image
 
276622 - Small Image
 
276622 - Large Image
 
276622 - Large Image
 
276622 - Large Image
 
276622 - Large Image
 
276622 - Large Image
 
276622 - Large Image
 
276622 - Large Image
 
276622 - Large Image
Attachments
 
 
276622 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.75
Descriptions
extra long description
MILW 2766-22 M18 Fuel Pin Detent
Features
M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent Kit
Description
M18 FUEL HT 1/2 IMP WRENCH W/PIN DETENT KIT
Product Type
M18 Fuel Pin Detent
Long Description
The 2766 M18 FUEL™ high torque 1/2 in. impact wrench with pin detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless high torque impact wrench at 8.1 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once
Additional Information
Battery Voltage
18
Impacts per Minute
2400.0
Manufacturer Information
Manufacturers Part Number
276622
Brand
Milwaukee®
GTIN
00045242502226
UPC
045242502226
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
14.635
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 276622.
Jump To:

Similar Items

Similar items are close alternatives to 276622, though they may not be 100% alike.

00452423143176|0004524|00452423143176|45242314317|14317|276222|Mil Milwaukee Rep...
  • Our Part #: 276222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2762-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
276222 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to 276622 are priced for value and offer basic funtionality.

The 2766 M18 Fuel™ High Torque 1/2 In. Impact Wrench With Pin Pin Detent Provide...
  • Our Part #: 276620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2766-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
276620 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat