285320 - M18 Fuel 1/4" Hex Imp Driver (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
285320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2853-20
Description
M18 Fuel 1/4" Hex Imp Driver (Tool Only)
The M18™ Fuel™ 1/4 In. Impact Driver Is The Fastest, Most Compact, and Most Powerful Tool In Its Class. The Powerstate™ Brushless Motor Delivers Up to 2, 000IN-LBS Of Torque and Up to 30% Faster Driving Speed, Increasing Users Productivity For The Most Demanding Fasteners On The Job. With The Most Compact Tool At Only 4.59 In. In Length, Users Will Have More Access In Tight Spaces. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From Overloads, Heating or Over-Discharge. The Redlithi
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242514427 / 00045242514427
Weight per unit
2.755 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
285320 - Large Image
 
285320 - Large Image
 
285320 - Small Image
 
285320 - Large Image
 
285320 - Large Image
 
285320 - Large Image
 
285320 - Large Image
 
285320 - Large Image
 
285320 - Large Image
 
285320 - Large Image
 
285320 - Large Image
Other Links
 
 
285320 - Other
 
285320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Length
4.59
Descriptions
Product Type
1/4 In. Hex Impact Driver
extra long description
MILW 2853-20 1/4 in. Hex Impact Dri
Description
M18 FUEL 1/4" HEX IMP DRIVER (TOOL ONLY)
Long Description
The M18™ FUEL™ 1/4 in. impact driver is the fastest, most compact, and most powerful tool in its class. The POWERSTATE™ brushless motor delivers up to 2,000in-lbs of torque and up to 30% faster driving speed, increasing users productivity for the most demanding fasteners on the job. With the most compact tool at only 4.59 in. in length, users will have more access in tight spaces. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHI
Additional Information
Drive Size
1/4 IN Hex
Battery Voltage
18
Impacts per Minute
4300.0
Manufacturer Information
Manufacturers Part Number
2853-20
Brand
Milwaukee®
GTIN
00045242514427
UPC
045242514427
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.755