2855P22R - M18 Fuel 1/2" Cpiw Pin Ki

Milwaukee®

  • $539.43 (Each)
  • $539.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2855P22R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2855P-22R
Description
M18 Fuel 1/2" Cpiw Pin Ki
The Milwaukee® M18 Fuel™ 1/2" Compact Impact Wrench W/ Pin Detent Kit Is The Most Compact In Its Class, Delivering Users More Power, The Most Access In Tight Spaces At Only 4.9" In Length, and Maximum Workspace Visibility. Milwaukee Cordless Impact Wrench Features A Powerstate™ Brushless Motor That Generates Up to 250 FT-LBS Of Fastening and Nut-Busting Torque, Providing Users With The Power Required For Installation and Removal, Even In Confined Spaces. This 1/2" Impact Wrench Has Tri-Leds That Surround T
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242778959 / 00045242778959
Weight per unit
10.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.43 (Each)
Resources
Other Links
 
 
2855P22R - Other
 
2855P22R - Other
 
2855P22R - Other
 
2855P22R - Other
 
2855P22R - Other
Images
 
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
4.9
Descriptions
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit is the most compact in its class, delivering users more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. Milwaukee cordless impact wrench features a POWERSTATE™ Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing users with the power required for installation and removal, even in confined spaces. This 1/2" impact wrench has tri-LEDs that surround t
Product Type
M18 Fuel 1/2" Cpiw Pin Kit
extra long description
MILW 2855P-22R M18 FUEL 1/2" CPIW P
Description
M18 FUEL 1/2" CPIW PIN KI
Features
M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2855P-22R
GTIN
00045242778959
UPC
045242778959
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
10.97
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat