2962P22R - M18 Fuel 1/2 " Mid-Torque Impact Wrench W/ Pin

Milwaukee®

  • $581.43 (Each)
  • $581.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2962P22R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2962P-22R
Description
M18 Fuel 1/2 " Mid-Torque Impact Wrench W/ Pin
The Milwaukee® M18 Fuel™ 1/2" Mid-Torque Impact Wrench W/ Pin Detent Kit Delivers The Best Power to Weight Ratio, Most Access In Tight Spaces, and Faster Removal Speed. It Provides 650 FT-LBS Of Nut-Busting Torque and Only Weighs 5.1 LBS, Making It Extremely Versatile, Capable Of Performing A Wide Variety Of Applications. Its Powerstate™ Brushless Motor Generates The Power Needed to Quickly Perform Many Tasks, Such As Removing Large Bolts or Lug Nuts. Milwaukee 1/2" Impact Wrench Is The Most Compact In Its
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242779017 / 00045242779017
Weight per unit
12.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.43 (Each)
Resources
Other Links
 
 
2962P22R - Other
 
2962P22R - Other
 
2962P22R - Other
 
2962P22R - Other
 
2962P22R - Other
Images
 
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
6.0
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18 Fuel 1/2" Mtiw Pin Kit
extra long description
MILW 2962P-22R M18 FUEL 1/2" MTIW P
Description
M18 FUEL 1/2 " MID-TORQUE IMPACT WRENCH W/ PIN
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. Milwaukee 1/2" Impact Wrench is the most compact in its
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2962P-22R
GTIN
00045242779017
UPC
045242779017
Packaging
Weight per each
12.68
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat