302G212X - MIL

302G212X - M12 Heated Hoodie Kit 2X Gray

Milwaukee

  • $190.00 (Each)
  • $190.00 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    302G212X
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    302G-212X
    Description
    M12 Heated Hoodie Kit 2X Gray
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Hoodies Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Hoodies and Market Competitors. Combining A Durable Cotton/Polyester Exterior With A Waffle Weave Thermal Lining, The Hoodie Provides A Versatile TH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242523665 / 00045242523665
    Weight per unit
    5.91 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $190.00 (Each)
    Resources
    Images
     
     
    302G212X - Small Image
     
    302G212X - Large Image
    Other Links
     
     
    302G212X - Other
     
    302G212X - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Cotton/Polyester
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Size
    2X
    Descriptions
    Description
    M12 HEATED HOODIE KIT 2X GRAY
    Product Type
    Heated Hoodie Kit 2X (Gray)
    extra long description
    MILW 302G-212X Heated Hoodie Kit 2X
    Features
    M12 Heated Hoodie Kit 2X (Gray)
    Long Description
    Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile th
    Additional Information
    Lining
    WAFFLE WEAVE THERMAL
    Closure Type
    Zipper
    Manufacturer Information
    Manufacturers Part Number
    302G-212X
    sub brand
    M12
    Brand
    milwaukee
    GTIN
    00045242523665
    UPC
    045242523665
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    5.91
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 302G212X

    Type in the slang term you'd like to suggest.

* All prices subject to change.