302G21XL - MIL

302G21XL - M12 Heated Hoodie Kit XL Gray

Milwaukee

  • $190.00 (Each)
  • $190.00 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    302G21XL
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    302G-21XL
    Description
    M12 Heated Hoodie Kit XL Gray
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Hoodies Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Hoodies and Market Competitors. Combining A Durable Cotton/Polyester Exterior With A Waffle Weave Thermal Lining, The Hoodie Provides A Versatile TH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242523658 / 00045242523658
    Weight per unit
    4.88 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $190.00 (Each)
    Resources
    Images
     
     
    302G21XL - Small Image
     
    302G21XL - Large Image
     
    302G21XL - Large Image
    Other Links
     
     
    302G21XL - Other
     
    302G21XL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Cotton/Polyester
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Size
    XL
    Descriptions
    Description
    M12 HEATED HOODIE KIT XL GRAY
    extra long description
    MILW 302G-21XL Heated Hoodie Kit XL
    Features
    M12 Heated Hoodie Kit XL (Gray)
    Long Description
    Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile th
    Product Type
    Heated Hoodie Kit XL (Gray)
    Additional Information
    Lining
    WAFFLE WEAVE THERMAL
    Closure Type
    Zipper
    Manufacturer Information
    Manufacturers Part Number
    302G-21XL
    Brand
    milwaukee
    sub brand
    M12
    GTIN
    00045242523658
    UPC
    045242523658
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    4.88
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 302G21XL

    Type in the slang term you'd like to suggest.

* All prices subject to change.