303B212X - MIL

303B212X - M12 Black Heat Axis Vest Kit 2X

Milwaukee

  • $204.29 (Each)
  • $204.29 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    303B212X
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    303B-212X
    Description
    M12 Black Heat Axis Vest Kit 2X
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Axis Vests Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Vests and Market Competitors. Hybrid Construction Featuring The New Axis Ripstop Polyester Provides A Lightweight, Compressible Design That Can
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242527151 / 00045242527151
    Weight per unit
    3.93 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $204.29 (Each)
    Resources
    Images
     
     
    303B212X - Small Image
     
    303B212X - Large Image
    Other Links
     
     
    303B212X - Other
     
    303B212X - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    900 Denier Plyester Ripstop
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Size
    2X
    Descriptions
    extra long description
    MILW 303B-212X Heated Vest Kit 2X (
    Features
    M12 Heated AXIS Vest Kit 2X (Black)
    Product Type
    Heated Vest Kit 2X (Black)
    Long Description
    Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated AXIS vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS Ripstop polyester provides a lightweight, compressible design that can
    Description
    M12 BLACK HEAT AXIS VEST KIT 2X
    Additional Information
    Closure Type
    Zipper
    Lining
    Polyester
    Manufacturer Information
    Brand
    milwaukee
    sub brand
    M12
    Manufacturers Part Number
    303B-212X
    GTIN
    00045242527151
    UPC
    045242527151
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    3.93
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 303B212X

    Type in the slang term you'd like to suggest.

* All prices subject to change.