336R21S - M12 Women'S Heated Hoodie - Red - S

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
336R21S
Manufacturer
Milwaukee®
Manufacturer's Part Number
336R-21S
Description
M12 Women'S Heated Hoodie - Red - S
Powered By The Milwaukee® M12™ Redlithium™ Battery Technology, The Milwaukee® M12™ Women’S Heated Hoodie Provides Heat Built For Complete Comfort. Using A One-Touch Led Controller, The Advanced Carbon Fiber Heating Elements Create and Distribute Heat to The Chest and Back. The Quick-Heat Function Allows Users to Select From Three Heat Settings and Feel Heat 3X Faster Than Market Competitors. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and FL
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101804 - Womens coats or jackets
UPC/GTIN
045242790463 / 00045242790463
Weight per unit
3.3513 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
336R21S - Other
Images
 
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Large Image
 
336R21S - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
RED
Descriptions
Description
M12 WOMEN'S HEATED HOODIE - RED - S
Long Description
Powered by the MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Women’s Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and fl
Product Type
Women'S Heated Hoodie - S
extra long description
MILW 336R-21S Women's Heated Hoodie
Features
M12™ Women's Heated Hoodie - S
Additional Information
battery life
8.0
Voltage
12.0
Water Resistant
NO
batteries included
YES
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
336R-21S
GTIN
00045242790463
UPC
045242790463
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.3513
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat