405B21L - MIL

405B21L - Usb Rechargable Heated Workskin Midweight Kit - L

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availablity: In Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    405B21L
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    405B-21L
    Description
    Usb Rechargable Heated Workskin Midweight Kit - L
    Powered By Redlithium Usb Battery Technology, Milwaukee Heated Workskin Base Layers Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. Combining A Double Lined Polyester Body and Fleece Lined Arms, The Midweight Base Layer Provides A Versatile Layering Piece For Total Body Warmth. Raglan Sleeves and Seamless Shoulders Allow For Improved Range Of Motion and Comfort While Working.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101602 - Mens shirts
    UPC/GTIN
    045242585830 / 00045242585830
    Weight per unit
    1.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Black
    Descriptions
    Product Type
    Usb Heated Base Layer Kit - L
    Description
    USB RECHARGABLE HEATED WORKSKIN MIDWEIGHT KIT - L
    Long Description
    Powered by REDLITHIUM USB Battery Technology, Milwaukee Heated WORKSKIN Base Layers use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a double lined polyester body and fleece lined arms, the midweight base layer provides a versatile layering piece for total body warmth. Raglan sleeves and seamless shoulders allow for improved range of motion and comfort while working.
    Special Features
    WORKSKIN
    Manufacturer Information
    Brand
    milwaukee
    Manufacturers Part Number
    405B-21L
    sub brand
    M12 FUEL??
    GTIN
    00045242585830
    UPC
    045242585830
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Type
    MIDWEIGHT BASE LAYER
    Packaging
    Weight per each
    1.09
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 405B21L

    Type in the slang term you'd like to suggest.

* All prices subject to change.