48221225 - 25' Wide Blade Tape Measure

Milwaukee®

  • $25.71 (Each)
  • $25.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221225
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1225
Description
25' Wide Blade Tape Measure
The Milwaukee® 25FT Wide Blade Tape Measure Delivers The Longest Reach and Straightest Standout In The Industry. 18’ Of Reach and 15’ Of Standout Allow You to Take Long Measurements On Your Own and Reach Further On The Jobsite. The Wide Blade Tape Measure Features A Finger Stop For Quick, Controlled Blade Retraction and Double-Sided Anti-Tear Coating That Reinforces The First 6” Of The Blade. This Tape Measure Is Equipped With A Large Hook For Improved Top and Bottom Hook Grab Onto Common Jobsite Materials
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242822737 / 00045242822737
Weight per unit
1.4967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.71 (Each)
Carton
$25.71 (Each)
Resources
Images
 
 
48221225 - Small Image
 
48221225 - Large Image
 
48221225 - Large Image
 
48221225 - Large Image
 
48221225 - Large Image
 
48221225 - Large Image
 
48221225 - Large Image
 
48221225 - Large Image
 
48221225 - Large Image
 
48221225 - Large Image
Other Links
 
 
48221225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Blade Material
Steel
Dimensions and Weight
Width
1.38
Descriptions
Long Description
The MILWAUKEE® 25ft Wide Blade Tape Measure delivers the longest reach and straightest standout in the industry. 18’ of Reach and 15’ of Standout allow you to take long measurements on your own and reach further on the jobsite. The Wide Blade Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6” of the blade. This tape measure is equipped with a large hook for improved top and bottom hook grab onto common jobsite materials
Product Type
25' Wide Blade Tape
extra long description
MILW 48-22-1225 25' Wide Blade Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
25' WIDE BLADE TAPE MEASURE
Additional Information
Accuracy
+/- 1/16 in
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1225
GTIN
00045242822737
UPC
045242822737
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.4967
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat