48324916 - Shockwave 2" Imp Slotted 1/8" Power Bit

Milwaukee®

  • $1.85 (Each)
  • $1.85 (Each)
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
48324916
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4916
Description
Shockwave 2" Imp Slotted 1/8" Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242302543 / 00045242302543
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Resources
Images
 
 
48324916 - Small Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
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
2
Descriptions
Description
SHOCKWAVE 2" IMP SLOTTED 1/8" POWER BIT
Product Type
SL 1/8 In. Power Bit
Features
SHOCKWAVE 2 in. Impact Slotted 1/8 in. Power Bit
extra long description
MILW 48-32-4916 SL 1/8 in. Power Bi
Short Description
SL 1/8inPower Bt
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex
screwdriver bit type
Slotted
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4916
GTIN
00045242302543
UPC
045242302543
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.02