48731320 - Bolt Front Brim White Class C, Vented

Milwaukee Electric Tool

  • $109.97 (Each)
  • $109.97 (Each)

  • $879.76 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731320
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-73-1320
Description
Bolt Front Brim White Class C, Vented
The Milwaukee® Type 2, Class C White Front Brim Vented Safety Helmet Delivers Better Protection and More Comfort. The Safety Helmet Offers Protection From Top and Side Impacts. These Construction Safety Helmets Are Bolt™ Compatible With Four Bolt™ Accessory Slots and Two Universal Accessory Slots That Easily Integrate Additional Personal Protection Equipment and Accessories to Adapt to Any Jobsite. The Helmet Includes A Bolt™ Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment, and A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
46181704 - Safety helmets
UPC/GTIN
045242602049 / 00045242602049
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.97 (Each)
Carton
$879.76 (Per 8)
Resources
Images
 
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Large Image
 
48731320 - Small Image
Other Links
 
 
48731320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEXAN™ Polycarbonate
Material, Color, and Finish
Color Family
WHITE
Descriptions
Product Type
WHT FRNT BRM VNTD Helmet Typ 2 CL C
extra long description
MILW 48-73-1320 Wht Frnt Brm Vntd H
Description
BOLT FRONT BRIM WHITE CLASS C, VENTED
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The MILWAUKEE® Type 2, Class C White Front Brim Vented Safety Helmet delivers better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are BOLT™ compatible with four BOLT™ accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories to adapt to any jobsite. The helmet includes a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-73-1320
GTIN
00045242602049
UPC
045242602049
Packaging
Weight per each
1.31
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat