48738732 - Cut 3 High Dex Gloves - L

Milwaukee Electric Tool

  • $11.97 (Each)
  • $11.97 (Each)

  • $71.82 (Per 6)

  • $1,436.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48738732
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-73-8732
Description
Cut 3 High Dex Gloves - L
The Milwaukee® High-Dexterity Ansi/Isea 105-2016 Cut Level 3 Polyurethane Dipped Gloves Allow Our Users to Maintain High Dexterity While Also Providing A Better Fit. These Cut-Resistant Gloves Are Made Of An 18 Gauge Knit For Total Mobility. The Gloves Also Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Polyurethane Dip Makes The Glove Feel Lighter and More Breathable While Working. Milwaukee® Smartswipe™ Fingertips Provide You With Ful
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181536 - Anti cut gloves
UPC/GTIN
045242618293 / 00045242618293
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Carton
$71.82 (Per 6)
Standard Packaging
$1,436.40 (Per 120)
Resources
Images
 
 
48738732 - Large Image
 
48738732 - Large Image
 
48738732 - Large Image
 
48738732 - Large Image
 
48738732 - Large Image
 
48738732 - Large Image
 
48738732 - Large Image
 
48738732 - Large Image
 
48738732 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Large
Descriptions
Long Description
The MILWAUKEE® High-Dexterity ANSI/ISEA 105-2016 Cut Level 3 Polyurethane Dipped Gloves allow our users to maintain high dexterity while also providing a better fit. These cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The polyurethane dip makes the glove feel lighter and more breathable while working. MILWAUKEE® SMARTSWIPE™ fingertips provide you with ful
Description
CUT 3 HIGH DEX GLOVES - L
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Product Type
High Dex A3 Polyurethane Gloves-L
extra long description
MILW 48-73-8732 High Dex A3 Polyure
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Polyurethane
gender
Unisex
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-73-8732
GTIN
00045242618293
UPC
045242618293
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat