078360 - 1-1/2X1-1/4 PVC Reducer

Kraloy

  • $5.46 (Each)
  • $5.46 (Each)

  • $273.06 (Per 50)

  • $546.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078360
Manufacturer
Kraloy
Manufacturer's Part Number
078360
Description
1-1/2X1-1/4 PVC Reducer
MR1512 1 1/2"X1 1/4" PVC Red. Bushing Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
622454783607 / 00622454783607
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.46 (Each)
Carton
$5.46 (Each)
Standard Packaging
$273.06 (Per 50)
Resources
Tech Bulletins
 
 
078360 - Tech Bulletin
Images
 
 
078360 - Large Image
 
078360 - Small Image
Attachments
 
 
078360 - Specification Sheet
Other Links
 
 
078360 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1 1/2" x 1 1/4"
Descriptions
Product Type
1 1/2"X1 1/4" PVC Red. Bushing Kraloy
extra long description
MULTIFIT 078360 1 1/2"x1 1/4" PVC R
Description
1-1/2X1-1/4 PVC REDUCER
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
MR1512 1 1/2"x1 1/4" PVC RED. BUSHING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078360
GTIN
00622454783607
UPC
622454783607
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
RED. BUSHING
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat