MP03PR0 - Die, Set Large #MP-03PRO (2-1/2"-4")

Southwire

  • $1106.23 (Each)
  • $1,106.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP03PR0
Manufacturer
Southwire
Manufacturer's Part Number
MP-03PRO
Description
Die, Set Large #MP-03PRO (2-1/2"-4")
"Die, Set Large #MP-03HD (2-1/2""-4"")" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23251802 - Cutting die
UPC/GTIN
032886873867 / 00032886873867
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,106.23 (Each)
Resources
Attachments
 
 
MP03PR0 - Specification Sheet
Other Links
 
 
MP03PR0 - Other
Images
 
 
MP03PR0 - Large Image
 
MP03PR0 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
10
Size
2-1/2-4"
Descriptions
Description
DIE, SET LARGE #MP-03PRO (2-1/2"-4")
Product Type
Max Punch® Large Die Set
extra long description
SWC 57177201 MAX PUNCH® Large Die S
Long Description
"DIE, SET LARGE #MP-03HD (2-1/2""-4"")" 1 EA
Special Features
1 1/8
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
57177201
GTIN
00032886873867
UPC
032886873867
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Stainless Steel
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Capacity
10 Gauge
Application
holemaking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat