MPK0400PR0 - Cutter, Maxpunch #MPKO400HD For SS 4"

Southwire

  • $154.63 (Each)
  • $154.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPK0400PR0
Manufacturer
Southwire
Manufacturer's Part Number
MPK0400PRO
Description
Cutter, Maxpunch #MPKO400HD For SS 4"
"Cutter, Maxpunch #MPKO400HD For SS 4""" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23251802 - Cutting die
UPC/GTIN
032886873980 / 00032886873980
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.63 (Each)
Resources
Attachments
 
 
MPK0400PR0 - Specification Sheet
Images
 
 
MPK0400PR0 - Large Image
 
MPK0400PR0 - Large Image
 
MPK0400PR0 - Small Image
Other Links
 
 
MPK0400PR0 - Other
 
MPK0400PR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
10
Size
4
Descriptions
Description
CUTTER, MAXPUNCH #MPKO400HD FOR SS 4"
Long Description
"CUTTER, MAXPUNCH #MPKO400HD FOR SS 4""" 1 EA
Special Features
3/4
Product Type
Max Punch® Cutter For Stainless Steel 4"
extra long description
SWC MPK0400PRO MAX PUNCH® Cutter fo
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
57175601
GTIN
00032886873980
UPC
032886873980
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Stainless Steel
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Application
holemaking
Capacity
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat