6032 - Nebo Flashlight Holster

NEB

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6032
Manufacturer's Part Number
6032
Description
Nebo Flashlight Holster
Flashlight Holster, 1.75 In Height, 5.5 In Length, High Quality Nylon Material, 0.1 LB Weight, 2 In Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Misc Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
834990000852
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6032 - Small Image
 
6032 - Large Image
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
High Quality Nylon
Dimensions and Weight
Length
5.5 in
Width
2 in
Height
1.75 in
Descriptions
Product Type
Flashlight Holster
Long Description
Flashlight Holster, 1.75 in Height, 5.5 in Length, High Quality Nylon Material, 0.1 LB Weight, 2 in Width
Features
The NEBO(R) Flashlight Holster is designed to conveniently secure your NEBO(R) flashlights. This holster will securely carry the REDLINE(R) Select flashlight. Constructed from high quality nylon, this flashlight accessory offers solid protection for your flashlight. The holster also features a durable belt loop and a hook and loop closure cover to ensure that your flashlight is kept safe.
Short Description
Flashlight Holster, High Quality Nylon, 5.5 in L, 1 CT
Description
NEBO FLASHLIGHT HOLSTER
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
ALLIANCE SPORTS GROUP LP
Manufacturers Part Number
6032
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.1 lb
Weight per each
0