3350T2 - 350MCM-6AWG Durtd TRFMR Lug

Nsi

  • $55.24 (Each)
  • $55.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3350T2
Manufacturer
Nsi
Manufacturer's Part Number
3-350T2
Description
350MCM-6AWG Durtd TRFMR Lug
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 Awg With 2 Mounting Holes Aluminum Dual Rated Transformer Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy For Superior Electrical and Mechanical Performance. Two Set Screws Per Wire Hole Ensure An Exceptional Connection. Electro-Tin Plated For Low Resistance. For Use With Copper or Aluminum Conductors. Mounting Hole Spacing Is Nema 1-3/4". Meets or Exceeds Ansi C119.4 Class A. Rated 600 Volts. Temperature Rating 90
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381026910 / 6623810269104 / 00662381026910
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.24 (Each)
Resources
Images
 
 
3350T2 - Small Image
 
3350T2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Step Panel Lug Two 300-6
extra long description
NSI 3-350T2 Step Panel Lug Two 300-
Description
350MCM-6AWG DURTD TRFMR LUG
Long Description
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 2 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90
Features
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 2 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
3-350T2
Brand
NSi
GTIN
00662381026910
UPC
662381026910
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat