EWPP202100P - 2X100' PRNT 20MIL Tape

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWPP202100P
Manufacturer
Nsi
Manufacturer's Part Number
EWPP202100P
Description
2X100' PRNT 20MIL Tape
All Weather Corrosion Protection Tape 2" X 100 FT (Printed Tape) Vinyl 80C Uv Resistant .02 Thickness
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
662381783622 / 00662381783622
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EWPP202100P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Thickness=.020 - Width=2.000 - Length=100 feet
Descriptions
Description
2X100' PRNT 20MIL TAPE
Product Type
Easy-Wrap Pipe Wrap Tape 100' X 2"
Long Description
All Weather Corrosion Protection Tape 2" X 100 Ft (Printed Tape) Vinyl 80c UV resistant .02 thickness
Special Features
High Quality Unvulcanized Rubber, Conforms to irregular shapes and is flexible to withstand expansion and contraction
extra long description
NSI EWPP202100P Easy-Wrap Pipe Wrap
Manufacturer Information
Manufacturers Part Number
EWPP202100P
Brand
NSi
GTIN
00662381783622
UPC
662381783622
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Rubber Splicing Tape
Availability
Status
Inactive
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
Insulating
standard
UL510
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EWPP202100P.
Jump To:

Similar Items

Similar items are close alternatives to EWPP202100P, though they may not be 100% alike.

Warriorwrap WW-CP-202P Printed All-Weather Corrosion Protection Tape Is Strong E...
  • Our Part #: WWCP202P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WW-CP-202P
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Roll ($60.67) ·
WWCP202P - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$60.67

Per Roll

QTY:
Rolls
Add

* All prices subject to change.

Begin Live Chat