69D24 - 24W Led Power Supply

NTE

  • $14.81 (Each)
  • $14.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69D24
Manufacturer's Part Number
69D24
Description
24W Led Power Supply
Switching Power Supply, Black, 2 A Current Rating, For Use With Flexible Led Strip, 2.1 MM Length, 12 V Voltage Rating, 24 W Wattage, 5.5 MM Width
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.359 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.81 (Each)
Carton
$14.81 (Each)
Resources
Images
 
 
69D24 - Small Image
 
69D24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V
Current Rating
2 A
Wattage
24 W
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
5.5 mm
Length
2.1 mm
Descriptions
Product Type
Switching Power Supply
Long Description
Switching Power Supply, Black, 2 A Current Rating, For Use With Flexible LED Strip, 2.1 mm Length, 12 V Voltage Rating, 24 W Wattage, 5.5 mm Width
Features
Switching Power Supply, 12V, 2A, 24W, 2.1mm x 5.5mm plug
Short Description
Switching Power Supply, 12 V, 24 W, 1 CT
Description
24W LED POWER SUPPLY
Additional Information
for use with
Flexible LED Strip
package quantity
1 ct
Manufacturer Information
Brand
NTE ELECTRONICS
Manufacturers Part Number
69D24
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.359
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat