LCAS214Q - 2AWG 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS214Q
Manufacturer
Panduit
Manufacturer's Part Number
LCAS2-14-Q
Description
2AWG 1HOLE Lug
00074983225293|0074983|074983225293|07498322529|22529|LCAS2 14 Q|LCAS214Q|LCAS2-14-Q|Culug, #2AWG, Short, 1/4STUDPKG25|Pandewit LCAS2 14 Q|Pandewit LCAS214Q|Pandewit LCAS2-14-Q|Panduit Corp LCAS2 14 Q|Panduit Corp LCAS214Q|Panduit Corp LCAS2-14-Q|Panduit LCAS2 14 Q|Panduit LCAS214Q|Panduit LCAS2-14-Q|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Components and Accessories and S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225293 / 0074983225293 / 00074983225293
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAS214Q - Large Image
 
LCAS214Q - Small Image
 
LCAS214Q - Large Image
Attachments
 
 
LCAS214Q - Specification Sheet
 
LCAS214Q - Specification Sheet
Other Links
 
 
LCAS214Q - Other
 
LCAS214Q - Other
 
LCAS214Q - Other
 
LCAS214Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Descriptions
Description
2AWG 1HOLE LUG
Product Type
Culug, #2AWG, Short, 1/4studpkg25
extra long description
PAN LCAS2-14-Q CuLug,#2AWG,Short,1/
Long Description
00074983225293|0074983|074983225293|07498322529|22529|LCAS2 14 Q|LCAS214Q|LCAS2-14-Q|CuLug,#2AWG,Short,1/4StudPKG25|Pandewit LCAS2 14 Q|Pandewit LCAS214Q|Pandewit LCAS2-14-Q|PANDUIT CORP LCAS2 14 Q|PANDUIT CORP LCAS214Q|PANDUIT CORP LCAS2-14-Q|Panduit LCAS2 14 Q|Panduit LCAS214Q|Panduit LCAS2-14-Q|39121405|4532|Cable or wire lug|A mechanical device attached to a cable or wire that is used to maintain the position of the cable on a sheave.|Electrical Systems and Lighting and Components and Accessories and S
Additional Information
Number of Holes
1
Stud Size
42.826
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS2-14-Q
sub brand
Pan-Lug
GTIN
00074983225293
UPC
074983225293
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
42,952
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCAS214Q.
Jump To:

Similar Items

Similar items are close alternatives to LCAS214Q, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54107
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54107
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($112.01) ·
54107 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.48

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-1/4" Bolt Short Barre...
  • Our Part #: GL214
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL214
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($320.32) ·
GL214 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.41

Each

QTY:
Each
Add
The LCA2-14-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA214Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA2-14-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($359.12) ·
LCA214Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.18

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA2CL2B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA2CL2BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($392.25) ·
YA2CL2B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.69

Each

QTY:
Each
Add
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 1/4 Bolt Size, Tin Pla...
  • Our Part #: CTL214
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTL2-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($89.60) · 250 ($896.05) ·
CTL214 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.58

Each

QTY:
Each
Add
Surecrimp Copper Compression Lug, Conductor Size 2, 1 Hole, 1/4IN Bolt Size, Sta...
  • Our Part #: CSWS214
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CSWS-2-14
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.29) ·
CSWS214 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCAS214Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30022 3M Electrical Products 00054007124771
VHCS214 Anderson n/a
YA2CL2-BOX Burndy 00781810551752
GL 214 Greaves n/a
GL214 Greaves 00784491320075
CRA-2 ILSCO n/a
CSWS-2-14 ILSCO 00783669633016
19318-0026 Molex n/a
94034 Morris 00601986940344
GL214 NSi Industries 00662381036360
LCAS2-14-Q Panduit 00074983225293
BLU-2S Penn-Union 00785037230650
54107 Thomas & Betts 00786210541075
CTL2-14 Thomas & Betts 00783786131761
HL2-14 Thomas & Betts n/a
320383 Amprobe n/a
325201 Amprobe n/a
YA2 Burndy n/a
YA2CL2 Burndy 00781810126424
YAV2CLTC14FX Burndy 00781810022382
DPLS625 DOSSERT n/a
VHCS-2-14 Hubbell Power Systems 00096359338444
CC225 Ideal Industries n/a
CCL-2-14 ILSCO 00783669031300
CCL214 ILSCO n/a
LCA2-14-Q Panduit 00074983900152
LCA214 Panduit n/a
80674 Thomas & Betts n/a
HL214 Thomas & Betts n/a
S989172 Thomas & Betts n/a
G37514 Woodhead 00800753040915
HCS1214 Burndy n/a
25514 TE Connectivity n/a
TBC54107 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat