T400X000VP1Y - T400x000vp1y

Panduit

  • $306.59 (Each)
  • $306.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T400X000VP1Y
Manufacturer
Panduit
Manufacturer's Part Number
T400X000VP1Y
Description
T400x000vp1y
The T400X000VP1Y Continuous Printable Labeling Tape Is Ideal For Safety Signage and Identification. A Resin Ribbon Is Recommended. Use With Easy-Mark Plus Labeling Software and TDP Printers. Vinyl. 4" X 100' (101.6 MM X 30.5 M). Color White. 1 Roll Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
074983573912 / 0074983573912 / 00074983573912
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.59 (Each)
Resources
Images
 
 
T400X000VP1Y - Large Image
 
T400X000VP1Y - Small Image
Other Links
 
 
T400X000VP1Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Length
100.0
Width
4
Descriptions
extra long description
PAN T400X000VP1Y T400X000VP1Y Print
Description
T400X000VP1Y
Product Type
T400X000VP1Y Printable Labeling Tape, Vinyl, White, TT, 4",
Long Description
The T400X000VP1Y Continuous Printable Labeling Tape is ideal for safety signage and identification. A resin ribbon is recommended. Use with Easy-Mark Plus Labeling Software and TDP printers. Vinyl. 4" x 100' (101.6 mm x 30.5 m). Color White. 1 roll per package.
Additional Information
Legend
Printable Tape No Legend
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T400X000VP1Y
GTIN
00074983573912
UPC
074983573912
Taxonomies, Classifications, and Categories
Type
Continuous Tape Label
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat