90680IV - 600W Preset Slide Dimmer

Pass & Seymour

  • $31.24 (Each)
  • $31.24 (Each)

  • $187.44 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90680IV
Manufacturer
Pass & Seymour
Manufacturer's Part Number
90680IV
Description
600W Preset Slide Dimmer
600W Slide Preset SP Decor Iv
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500726606
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.24 (Each)
Carton
$31.24 (Each)
Standard Packaging
$187.44 (Per 6)
Resources
Images
 
 
90680IV - Small Image
 
90680IV - Large Image
Installation Sheets
 
 
90680IV - Installation Sheet
Attachments
 
 
90680IV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Operation Type
SINGLE POLE
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Product Type
Slide Dimmer
Description
600W PRESET SLIDE DIMMER
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; VISIONPAK STANDARD PACKAGE; 600 W LOAD RATING
Additional Information
Grade Specification
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Wall Plate Type
Standard Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
90680IV
Model
90 mm
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
VISIONPAK
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 90680IV.
Jump To:

Similar Items

Similar items are close alternatives to 90680IV, though they may not be 100% alike.

Dim/Slide 600W Pre-Set 1-Pole Ivory
  • Our Part #: 90680I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 90680-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.96) ·
90680I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.96

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat