91101I - 1000W SP Dimmer

Pass & Seymour

  • $178.51 (Each)
  • $178.51 (Each)

  • $892.55 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
91101I
Manufacturer
Pass & Seymour
Manufacturer's Part Number
91101-I
Description
1000W SP Dimmer
Dim Rotary 1000W 1P W/No Heat Sink
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500791101
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.51 (Each)
Standard Packaging
$892.55 (Per 5)
Resources
Installation Sheets
 
 
91101I - Installation Sheet
Attachments
 
 
91101I - Specification Sheet
Images
 
 
91101I - Small Image
 
91101I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC AT 60 HZ
Operation Type
SINGLE POLE
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
2.5 Inch W x 1.4 Inch D x 4.25 Inch H
Descriptions
Product Type
Rotary Dimmer
Long Description
ROTARY DIMMER, WALL DIMMER TYPE; 2.5 INCH W X 1.4 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 1000 W LOAD RATING; ROTARY DIAL ON/OFF SWITCH OPERATOR TYPE
Description
1000W SP DIMMER
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
1000 W
Operator Type
ROTARY DIAL ON/OFF SWITCH
Load Type
INCANDESCENT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
91101-I
Model
91
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.57
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat